- Coverall
- 2X-Large Size Group
- White Color
- Polypropylene/Film Laminate Material
- Zipper Closure
| Size Group | 2X-Large |
| Attached Boot | No |
| Elastic Ankles | Yes |
| Attached Hood | No |
| Closure Type | Zipper |
| Color | White |
| Type | Coverall |
| Material | Polypropylene |
| Elastic Wrists | Yes |
| Seam | Serged |
| Weight | 8.82 LB |

