- Coverall
- Large Size Group
- White Color
- Zipper Closure
| Color | White |
| Elastic Wrists | No |
| Attached Boot | No |
| Size Group | Large |
| Closure Type | Zipper |
| Attached Hood | No |
| Elastic Ankles | No |
| Type | Coverall |
| Weight | 0.0 LB |
| Color | White |
| Elastic Wrists | No |
| Attached Boot | No |
| Size Group | Large |
| Closure Type | Zipper |
| Attached Hood | No |
| Elastic Ankles | No |
| Type | Coverall |
| Weight | 0.0 LB |