- One Size Group
- Polyethylene/Polypropylene Material
- White Color
| Color | White |
| Material | Polyethylene/Polypropylene |
| Elastic Ankles | Yes |
| Size (text) | One Size |
| Size Group | One Size |
| Weight | 7.72 LB |
| Color | White |
| Material | Polyethylene/Polypropylene |
| Elastic Ankles | Yes |
| Size (text) | One Size |
| Size Group | One Size |
| Weight | 7.72 LB |