| Glove Size | Medium |
| Cuff Style | Slip-On |
| Material | PVC |
| Style | Textured |
| Color | Yellow |
| Lining | Interlock |
| Weight | 0.21 LB |
| EAN or UPC | 662909396259 |
| Glove Size | Medium |
| Cuff Style | Slip-On |
| Material | PVC |
| Style | Textured |
| Color | Yellow |
| Lining | Interlock |
| Weight | 0.21 LB |
| EAN or UPC | 662909396259 |