| Glove Size | X-Large |
| Material | PVC |
| Lining | Interlock |
| Color | Yellow |
| Style | Textured |
| Cuff Style | Slip-On |
| Weight | 0.24 LB |
| EAN or UPC | 662909396273 |
| Glove Size | X-Large |
| Material | PVC |
| Lining | Interlock |
| Color | Yellow |
| Style | Textured |
| Cuff Style | Slip-On |
| Weight | 0.24 LB |
| EAN or UPC | 662909396273 |