- 4X-Large Size
- Hi-Vis Yellow Color
description
- Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.
features
- Made with 0.35mm thick PVC and polyester fabric
- 1" silver reflective stripes
- Vented cape back providing a wide range of motion
- 5 snap front closure with storm flap to keep the elements out
- 2 flapped front pockets with snap closures to secure valuables
- Removable hood with snaps and chin strap for a secure fit
- Adjustable elastic suspenders with quick release buckles
- Front fly opening with snap
| Thickness | 0.35 mm |
| Size | 4XL |
| Closure Type | Snap |
| Hood | Detachable |
| Pocket Type | Flap Pocket |
| Construction | Water Resistant, Vented Back |
| Fabric | Polyester, PVC |
| Color | Hi-Vis Yellow |
| Standard | ANSI Clothing O1, ANSI Type Class O1 |
| Wash Instructions | Do Not Wash |
| Pockets | 2 |
| Weight | 2.69 LB |
| EAN or UPC | 662909403162 |

