- 2X-Large Size
- Hi-Vis Yellow Color
description
- Protection from the elements with ANSI 107 Compliance for high visibility. Lightweight waterproof design helps workers be seen and stay dry in inclement conditions.
features
- Lightweight polyester with waterproof PU coating
- 2" silver reflective stripes
- 5 snap front closure
- 2 flapped front pockets with snap closures to secure valuables
- Corduroy collar for comfort
- Removable hood with snaps and chin strap for a secure fit
- Adjustable elastic suspenders with quick release buckles
- Front fly opening with snap
| Construction | Water Resistant, Corduroy Collar |
| Wash Instructions | Do Not Wash |
| Color | Hi-Vis Yellow |
| Hood | Detachable |
| Pocket Type | Flap Pocket |
| Pockets | 2 |
| Closure Type | Snap |
| Standard | ANSI Clothing R3, ANSI Type Class R3 |
| Size | 2XL |
| Fabric | Polyester, PU |
| Weight | 3.3 LB |
| EAN or UPC | 662909403346 |

