- Rain Suit
- 2X-Large Size Group
- Yellow Color
- PVC/Polyester Material
| Color | Yellow |
| Thickness | 35 mil |
| Material | PVC/Polyester |
| Size Group | 2X-Large |
| Weight | 26.46 LB |
| Color | Yellow |
| Thickness | 35 mil |
| Material | PVC/Polyester |
| Size Group | 2X-Large |
| Weight | 26.46 LB |