- Rain Coat
- 4X-Large Size Group
- Yellow Color
- PVC/Polyester Material
| Material | PVC/Polyester |
| Thickness | 35 mil |
| Pockets/Pouches | 2 |
| Color | Yellow |
| Size Group | 4X-Large |
| Weight | 28.66 LB |
| Material | PVC/Polyester |
| Thickness | 35 mil |
| Pockets/Pouches | 2 |
| Color | Yellow |
| Size Group | 4X-Large |
| Weight | 28.66 LB |