| Cuff Style | Pinked |
| Color | Natural |
| Glove Size | 10 |
| Thickness Specification | 16 mil |
| Style | Diamond Embossed Texture |
| Material | Latex |
| Weight | 0.0 LB |
| EAN or UPC | 662909022745 |
| Cuff Style | Pinked |
| Color | Natural |
| Glove Size | 10 |
| Thickness Specification | 16 mil |
| Style | Diamond Embossed Texture |
| Material | Latex |
| Weight | 0.0 LB |
| EAN or UPC | 662909022745 |