| Glove Size | 2X-Large |
| Cuff Style | Rubberized Safety Cuff |
| Style | Leather Palm |
| Color | Green/Pink Stripe Back |
| Material | Split Cowhide |
| Weight | 0.0 LB |
| Glove Size | 2X-Large |
| Cuff Style | Rubberized Safety Cuff |
| Style | Leather Palm |
| Color | Green/Pink Stripe Back |
| Material | Split Cowhide |
| Weight | 0.0 LB |