- X-Large Size
- Hi-Vis Yellow Color
description
- Protection from the elements with ANSI 107 Compliance for high visibility. Lightweight, waterproof design helps workers be seen and stay dry in inclement conditions.
features
- Lightweight polyester with waterproof PU coating and taped seams
- Hidden phone pocket on chest under storm flap
- Black bottom and cuffs on both the jacket and bibs to help hide dirt
- Storm flap front with hook and loop closure
- 2" silver reflective tape
- Elastic cuffs on jacket
- Adjustable hood
| Color | Hi-Vis Yellow |
| Closure Type | Hook and Loop |
| Fabric | Polyester, PU |
| Wash Instructions | Do Not Wash |
| Construction | Black Bottom, Water Resistant |
| Hood | Detachable |
| Pockets | 1 |
| Standard | ANSI Clothing R3, ANSI Type Class R3 |
| Pocket Type | Radio/Cell Pocket |
| Size | XL |
| Weight | 3.08 LB |
| EAN or UPC | 662909404374 |

