- Safety Vest
- One Size Group
- Hi-Vis Orange Color
- 100% Polyester Material
- Hook & Loop Closure
| Closure Type | Hook & Loop |
| Color | Hi-Vis Orange |
| Material | 100% Polyester |
| Size Group | One Size |
| Pockets/Pouches | 2 |
| Weight | 26.46 LB |
| Closure Type | Hook & Loop |
| Color | Hi-Vis Orange |
| Material | 100% Polyester |
| Size Group | One Size |
| Pockets/Pouches | 2 |
| Weight | 26.46 LB |