- Safety Vest
- Medium Size Group
- Hi-Vis Green Color
- 100% Polyester Material
- Hook & Loop Closure
| Size Group | Medium |
| Pockets/Pouches | 2 |
| Color | Hi-Vis Green |
| Closure Type | Hook & Loop |
| Material | 100% Polyester |
| Weight | 17.64 LB |
| Size Group | Medium |
| Pockets/Pouches | 2 |
| Color | Hi-Vis Green |
| Closure Type | Hook & Loop |
| Material | 100% Polyester |
| Weight | 17.64 LB |