- Hi-Vis Yellow Color
- Small to Medium Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- Designed and sized specifically for women
- 2" silver reflective tape
- Silver reflective piping
- Drawstring adjustable waist
- 2 external lower pockets
| Reflective Type | Silver |
| Dry Instructions | Tumble Dry |
| Closure Type | Hook and Loop |
| Dry Temperature | Low Heat |
| Fabric | Mesh, Polyester |
| Color | Hi-Vis Yellow |
| Size | S-M |
| Clothing Type | Vests |
| Wash Instructions | Machine Wash |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Bleach | Do Not Bleach |
| Wash Cycles | 25 |
| Construction | Womans Fit |
| Wash Temperature | 104 ⁰F |
| Reflective Width | 2 in |
| Sustainability | Reusable/Launderable |
| Pockets | 2 |
| Weight | 0.14 LB |
| EAN or UPC | 662909505149 |

