- Safety Vest
- X-Large Size Group
- Hi-Vis Orange Color
- 100% Polyester Material
- Zipper Closure
| Closure Type | Zipper |
| Size Group | X-Large |
| Material | 100% Polyester |
| Color | Hi-Vis Orange |
| Pockets/Pouches | 3 |
| Weight | 17.64 LB |
| Closure Type | Zipper |
| Size Group | X-Large |
| Material | 100% Polyester |
| Color | Hi-Vis Orange |
| Pockets/Pouches | 3 |
| Weight | 17.64 LB |