- Safety Vest
- Large Size Group
- Hi-Vis Green W/ Black Bottom Panel Color
- 100% Polyester Material
- Zipper Closure
| Size Group | Large |
| Closure Type | Zipper |
| Material | 100% Polyester |
| Color | Hi-Vis Green, Black |
| Pockets/Pouches | 4 |
| Weight | 17.64 LB |
| Size Group | Large |
| Closure Type | Zipper |
| Material | 100% Polyester |
| Color | Hi-Vis Green, Black |
| Pockets/Pouches | 4 |
| Weight | 17.64 LB |