- Safety Vest
- 2X-Large Size Group
- Hi-Vis Orange W/ Black Bottom Panel Color
- 100% Polyester Material
- Zipper Closure
| Color | Hi-Vis Orange, Black |
| Size Group | 2X-Large |
| Material | 100% Polyester |
| Closure Type | Zipper |
| Pockets/Pouches | 4 |
| Weight | 17.64 LB |
| Color | Hi-Vis Orange, Black |
| Size Group | 2X-Large |
| Material | 100% Polyester |
| Closure Type | Zipper |
| Pockets/Pouches | 4 |
| Weight | 17.64 LB |