- Safety Vest
- 3X-Large Size Group
- Hi-Vis Green W/ Two-Tone Reflective Tape Color
- 100% Polyester Material
- Zipper Closure
| Color | Hi-Vis Green |
| Pockets/Pouches | 3 |
| Size Group | 3X-Large |
| Material | 100% Polyester |
| Closure Type | Zipper |
| Weight | 17.64 LB |
| EAN or UPC | 662909505583 |

