- Safety Vest
- 2X-Large Size Group
- Hi-Vis Green Color
- 100% Polyester Material
- Hook & Loop Closure
| Color | Hi-Vis Green |
| Material | 100% Polyester |
| Pockets/Pouches | 3 |
| Closure Type | Hook & Loop |
| Size Group | 2X-Large |
| Weight | 17.64 LB |
| Color | Hi-Vis Green |
| Material | 100% Polyester |
| Pockets/Pouches | 3 |
| Closure Type | Hook & Loop |
| Size Group | 2X-Large |
| Weight | 17.64 LB |