- Safety Vest
- 3X-Large Size Group
- Hi-Vis Green Color
- 100% Polyester Material
- Hook & Loop Closure
| Closure Type | Hook & Loop |
| Size Group | 3X-Large |
| Material | 100% Polyester |
| Pockets/Pouches | 3 |
| Color | Hi-Vis Green |
| Weight | 30.0 LB |
| EAN or UPC | 662909505828 |
| Closure Type | Hook & Loop |
| Size Group | 3X-Large |
| Material | 100% Polyester |
| Pockets/Pouches | 3 |
| Color | Hi-Vis Green |
| Weight | 30.0 LB |
| EAN or UPC | 662909505828 |