- Safety Vest
- 4X-Large Size Group
- Hi-Vis Green Color
- 100% Polyester Material
- Zipper Closure
| Size Group | 4X-Large |
| Color | Hi-Vis Green |
| Material | 100% Polyester |
| Closure Type | Zipper |
| Pockets/Pouches | 3 |
| Weight | 28.0 LB |
| Size Group | 4X-Large |
| Color | Hi-Vis Green |
| Material | 100% Polyester |
| Closure Type | Zipper |
| Pockets/Pouches | 3 |
| Weight | 28.0 LB |