- Safety Vest
- 4X-Large Size Group
- Hi-Vis Orange W/ Black Bottom Panel Color
- 100% Polyester Material
- Zipper Closure
| Material | 100% Polyester |
| Pockets/Pouches | 5 |
| Closure Type | Zipper |
| Size Group | 4X-Large |
| Color | Hi-Vis Orange, Black |
| Weight | 26.46 LB |
| Material | 100% Polyester |
| Pockets/Pouches | 5 |
| Closure Type | Zipper |
| Size Group | 4X-Large |
| Color | Hi-Vis Orange, Black |
| Weight | 26.46 LB |