- Safety Shirt
- X-Large Size Group
- Hi-Vis Orange Color
- 100% Polyester Material
| Color | Hi-Vis Orange |
| Pockets/Pouches | 1 |
| Size Group | X-Large |
| Material | 100% Polyester |
| Attached Hood | No |
| Style | Short Sleeve |
| Weight | 26.46 LB |
| EAN or UPC | 662909506467 |
| Color | Hi-Vis Orange |
| Pockets/Pouches | 1 |
| Size Group | X-Large |
| Material | 100% Polyester |
| Attached Hood | No |
| Style | Short Sleeve |
| Weight | 26.46 LB |
| EAN or UPC | 662909506467 |