- Safety Shirt
- 4X-Large Size Group
- Hi-Vis Orange, Silver Reflective Tape Color
- 100% Polyester Material
| Attached Hood | No |
| Material | 100% Polyester |
| Pockets/Pouches | 1 |
| Style | Short Sleeve |
| Color | Hi-Vis Orange |
| Size Group | 4X-Large |
| Weight | 0.0 LB |
| EAN or UPC | 662909506610 |

