- Safety Shirt
- 2X-Large Size Group
- Hi-Vis Orange Top, Black Bottom & Silver Reflective Tape Color
- 100% Polyester Material
| Size Group | 2X-Large |
| Pockets/Pouches | 1 |
| Attached Hood | No |
| Color | Hi-Vis Orange, Black |
| Style | Short Sleeve |
| Material | 100% Polyester |
| Weight | 26.46 LB |

