- Safety Shirt
- 3X-Large Size Group
- Hi-Vis Green, Silver Reflective Tape Color
- 100% Polyester Material
| Pockets/Pouches | 1 |
| Size Group | 3X-Large |
| Material | 100% Polyester |
| Style | Long Sleeve |
| Color | Hi-Vis Green |
| Attached Hood | No |
| Weight | 26.46 LB |
| Pockets/Pouches | 1 |
| Size Group | 3X-Large |
| Material | 100% Polyester |
| Style | Long Sleeve |
| Color | Hi-Vis Green |
| Attached Hood | No |
| Weight | 26.46 LB |