- Safety Shirt
- Large Size Group
- Hi-Vis Orange, Silver Reflective Tape Color
- 100% Polyester Material
| Color | Hi-Vis Orange |
| Size Group | Large |
| Style | Long Sleeve |
| Pockets/Pouches | 1 |
| Material | 100% Polyester |
| Attached Hood | No |
| Weight | 26.46 LB |
| Color | Hi-Vis Orange |
| Size Group | Large |
| Style | Long Sleeve |
| Pockets/Pouches | 1 |
| Material | 100% Polyester |
| Attached Hood | No |
| Weight | 26.46 LB |