- Safety Shirt
- 4X-Large Size Group
- Hi-Vis Green Top, Black Bottom & Silver Reflective Tape Color
- 100% Polyester Material
| Size Group | 4X-Large |
| Material | 100% Polyester |
| Style | Long Sleeve |
| Pockets/Pouches | 1 |
| Attached Hood | No |
| Color | Hi-Vis Green, Black |
| Weight | 13.23 LB |

