- Sweatshirt
- Medium Size Group
- Hi-Vis Green Top, Black Bottom & Silver Reflective Tape Color
- 100% Polyester Material
- Zipper Closure
| Color | Hi-Vis Green, Black |
| Material | 100% Polyester |
| Size Group | Medium |
| Attached Hood | Yes |
| Closure Type | Zipper |
| Pockets/Pouches | 2 |
| Weight | 39.68 LB |
| EAN or UPC | 662909507105 |

