- Bomber Jacket
- 3X-Large Size Group
- Hi-Vis Green Top W/ Reflective Silver Tape, Black Lining, Black Bottom Color
- 100% Polyester Material
- Zipper Closure
| Material | 100% Polyester |
| Size Group | 3X-Large |
| Closure Type | Zipper |
| Style | Reflective Tape |
| Color | Hi-Vis Green |
| Elastic Wrist | No |
| Weight | 15.43 LB |
| EAN or UPC | 662909507266 |

