| Cuff Style | Rubberized Safety Cuff |
| Glove Size | Medium |
| Style | Leather Palm |
| Material | Split Cowhide |
| Color | White Canvas Back |
| Weight | 0.0 LB |
| EAN or UPC | 662909708731 |
| Cuff Style | Rubberized Safety Cuff |
| Glove Size | Medium |
| Style | Leather Palm |
| Material | Split Cowhide |
| Color | White Canvas Back |
| Weight | 0.0 LB |
| EAN or UPC | 662909708731 |