| Material | Split Cowhide |
| Glove Size | Women's |
| Style | Leather Palm |
| Color | Green/Pink Stripe Back |
| Cuff Style | Rubberized Safety Cuff |
| Weight | 0.49 LB |
| EAN or UPC | 662909703033 |
| Material | Split Cowhide |
| Glove Size | Women's |
| Style | Leather Palm |
| Color | Green/Pink Stripe Back |
| Cuff Style | Rubberized Safety Cuff |
| Weight | 0.49 LB |
| EAN or UPC | 662909703033 |