| Style | Leather Palm |
| Glove Size | Large |
| Color | Blue/Red Stripe Back |
| Material | Split Cowhide |
| Cuff Style | Starched Safety Cuff |
| Weight | 0.31 LB |
| EAN or UPC | 662909688873 |
| Style | Leather Palm |
| Glove Size | Large |
| Color | Blue/Red Stripe Back |
| Material | Split Cowhide |
| Cuff Style | Starched Safety Cuff |
| Weight | 0.31 LB |
| EAN or UPC | 662909688873 |