| Color | Blue/Red Stripe Back |
| Cuff Style | Starched Safety Cuff |
| Material | Split Cowhide |
| Glove Size | Women's Small |
| Style | Leather Palm |
| Weight | 0.01 LB |
| EAN or UPC | 662909065018 |
| Color | Blue/Red Stripe Back |
| Cuff Style | Starched Safety Cuff |
| Material | Split Cowhide |
| Glove Size | Women's Small |
| Style | Leather Palm |
| Weight | 0.01 LB |
| EAN or UPC | 662909065018 |