| Glove Size | Large |
| Cuff Style | Rubberized Safety Cuff |
| Material | Split Cowhide |
| Style | Leather Palm |
| Color | Yellow Canvas Back |
| Weight | 0.0 LB |
| Glove Size | Large |
| Cuff Style | Rubberized Safety Cuff |
| Material | Split Cowhide |
| Style | Leather Palm |
| Color | Yellow Canvas Back |
| Weight | 0.0 LB |