| Glove Size | 3X-Large |
| Style | Leather Palm |
| Cuff Style | Rubberized Safety Cuff |
| Color | Green/Pink Stripe Back |
| Material | Grain Cowhide |
| Weight | 7.05 LB |
| Glove Size | 3X-Large |
| Style | Leather Palm |
| Cuff Style | Rubberized Safety Cuff |
| Color | Green/Pink Stripe Back |
| Material | Grain Cowhide |
| Weight | 7.05 LB |