| Color | Green |
| Cuff Style | Straight |
| Glove Size | 11 |
| Style | Sandpatch |
| Material | Nitrile |
| Thickness Specification | 22 mil |
| Weight | 2.2 LB |
| EAN or UPC | 662909024596 |
| Color | Green |
| Cuff Style | Straight |
| Glove Size | 11 |
| Style | Sandpatch |
| Material | Nitrile |
| Thickness Specification | 22 mil |
| Weight | 2.2 LB |
| EAN or UPC | 662909024596 |