Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Ironcat Cape Sleeve

7000/4XL

SUPERSEDED TO PIP_7000/4XL, MTRL - 117166542
Item #114026969
  • Sleeve
  • 4X-Large Size
  • Golden Yellow Color
  • Leather Material
Ironcat Cape Sleeve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sleeve
  • 4X-Large Size
  • Golden Yellow Color
  • Leather Material
Style Cape
Size Group 4X-Large
Color Golden Yellow
Material Leather
Weight 9.9 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison