| Coating | Crinkle Latex |
| Color | Blue/Gray Shell, Blue Crinkle Dip |
| Shell Material | Polyester |
| Cuff Style | Elastic, Knit Wrist |
| Thickness Size | 10 Gauge |
| Glove Size | 2X-Large |
| Weight | 25.0 LB |
| Coating | Crinkle Latex |
| Color | Blue/Gray Shell, Blue Crinkle Dip |
| Shell Material | Polyester |
| Cuff Style | Elastic, Knit Wrist |
| Thickness Size | 10 Gauge |
| Glove Size | 2X-Large |
| Weight | 25.0 LB |