Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Ironcat Apron

7010/36

SUPERSEDED TO PIP_7010/36, MTRL - 117166553
Item #114026995
  • Apron
  • Golden Yellow Color
  • Leather Material
Ironcat Apron
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Apron
  • Golden Yellow Color
  • Leather Material
Style Welding
Color Golden Yellow
Length 36 in
Material Leather
Weight 9.9 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison