Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Ironcat Leather Sleeve

7020/18

SUPERSEDED TO PIP_7020/18, MTRL - 117166573
Item #114027015
  • Sleeve
  • Golden Yellow Color
  • Leather Material
Ironcat Leather Sleeve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sleeve
  • Golden Yellow Color
  • Leather Material
Length 18 in
Color Golden Yellow
Material Leather
Weight 11.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison