- One Size Group
- Kevlar Sewn Material
- Golden Yellow Color
| Color | Golden Yellow |
| Size (text) | One Size |
| Elastic Ankles | No |
| Size Group | One Size |
| Material | Kevlar Sewn |
| Weight | 38.49 LB |
| Color | Golden Yellow |
| Size (text) | One Size |
| Elastic Ankles | No |
| Size Group | One Size |
| Material | Kevlar Sewn |
| Weight | 38.49 LB |