Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Ironcat Apron

7043/36

SUPERSEDED TO PIP_7043/36, MTRL - 118320178
Item #114027046
  • Apron
  • Green Color
  • 9 oz. 100% Cotton, FR Treated Material
Ironcat Apron
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Apron
  • Green Color
  • 9 oz. 100% Cotton, FR Treated Material
Material 100% Cotton
Length 36 in
Style Welding
Color Green
Weight 26.79 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison