| Material Weight Type | Standard |
| Glove Type | General Purpose |
| Color | White |
| Cuff Style | Slip-On |
| Glove Size | X-Large |
| Material | Nylon |
| Weight | 29.76 LB |
| EAN or UPC | 662909017048 |
| Material Weight Type | Standard |
| Glove Type | General Purpose |
| Color | White |
| Cuff Style | Slip-On |
| Glove Size | X-Large |
| Material | Nylon |
| Weight | 29.76 LB |
| EAN or UPC | 662909017048 |