- Jacket
- 2X-Large Size Group
- Green Color
- 9 oz. 100% Cotton FR Treated Material
| Elastic Wrist | No |
| Size Group | 2X-Large |
| Pockets/Pouches | 1 |
| Style | Welding |
| Color | Green |
| Material | 100% Cotton |
| Weight | 0.0 LB |
| Elastic Wrist | No |
| Size Group | 2X-Large |
| Pockets/Pouches | 1 |
| Style | Welding |
| Color | Green |
| Material | 100% Cotton |
| Weight | 0.0 LB |