- Jacket
- X-Large Size Group
- Green Color
- 9 oz. 100% Cotton FR Treated Material
| Pockets/Pouches | 1 |
| Size Group | X-Large |
| Material | 100% Cotton |
| Style | Welding |
| Color | Green |
| Elastic Wrist | No |
| Weight | 0.35 LB |
| Pockets/Pouches | 1 |
| Size Group | X-Large |
| Material | 100% Cotton |
| Style | Welding |
| Color | Green |
| Elastic Wrist | No |
| Weight | 0.35 LB |