- Sleeve
- 3X-Large Size
- Green Color
- 9 oz. 100% Cotton Sateen, FR Treated Material
| Material | 100% Cotton |
| Style | Cape |
| Color | Green |
| Size Group | 3X-Large |
| Weight | 2.01 LB |
| Material | 100% Cotton |
| Style | Cape |
| Color | Green |
| Size Group | 3X-Large |
| Weight | 2.01 LB |