- Sleeve
- Large Size
- Green Color
- 9 oz. 100% Cotton Sateen, FR Treated Material
| Size Group | Large |
| Material | 100% Cotton |
| Color | Green |
| Style | Cape |
| Weight | 2.01 LB |
| Size Group | Large |
| Material | 100% Cotton |
| Color | Green |
| Style | Cape |
| Weight | 2.01 LB |