| Material | Cotton |
| Color | White |
| Cuff Style | Slip-On |
| Glove Type | General Purpose |
| Material Weight Type | Standard |
| Glove Size | Large |
| Weight | 26.46 LB |
| EAN or UPC | 662909017055 |
| Material | Cotton |
| Color | White |
| Cuff Style | Slip-On |
| Glove Type | General Purpose |
| Material Weight Type | Standard |
| Glove Size | Large |
| Weight | 26.46 LB |
| EAN or UPC | 662909017055 |